Stainless Steel Balance Tank-15 Gallons

Stainless Steel Balance Tank-15 Gallons

Stainless Steel Balance Tank, 15 gallons, Inside dimensions 24 in. diameter x 15 in. H. (3) legs, 6-1/2 in. H. (1) 1 in. inlet, (1) 1/2 in. inlet, (1) 2 in. inlet, (1) 1 in. outlet. 6-1/2 in. manhole, 22 in. H with out lid, 23 in. H with lid.
Product Details
  • Stock No: OI30
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: inlet, (1) 1/2 in. inlet, (1) 2 in. inlet, (1) 1 in. outlet. 6-1/2 in. manhole, 22 in. H with out lid, 23 in. H with lid.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Stainless Steel Balance Tank-15 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed