Stainless Steel Balance Tank- 30 Gallon

Stainless Steel Balance Tank- 30 Gallon

Stainless Steel Balance Tank- 30 Gallon. Inside dimensions: 24 in. L x 24 in. W x 14 in. H. Madison Comany Liquid Level Switch, Model: M5600. Inlets: (1) 3 in. dia. S-line fitting, (1) 4 in. dia. S-line fitting. Outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 29 in. L x 27-1/2 in. W x 27-1/2 in. H. (BB).

Product Details
  • Stock No: KPSB172.a
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Balance Tank- 30 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed