- Product Details
Stainless Steel Basket Filters - 10 Cu. Ft.
Stainless Steel Basket Filter - 10 Cu. Ft. Filter dimensions: 11 in. dia. x 3 ft. 5 in. L. Housing dimensions: 2 ft. dia. x 3 ft. 5 in. L. Hole diameter: 1/4 in. Apollo CF8M Ball Valve, 316 stainless steel construction. Hughes Industrial Gearbox. Inlets: (1) 1 in. dia. NPT, (1) 3 in. dia. ACME fitting, (1) 3 in. dia. port with butterfly valve. Outlets: (1) 1 in. dia. NPT, (1) 10 in. dia. 150lb ANSI flanged port with butterfly valve. Originally installed at Tropicana. These basket filters were removed when that division was closed. Overall dimensions: 6 ft. 1 in. L x 4 ft. 2 in. W x 4 ft. 6 in. H.
- Stock No: DTTC2027.-01
- Manufacturer: Not Specified
- Motor Included? No
- Length (Inches): 73
- Width (Inches): 50
- Height (Inches): 54
- Previously Used With: Originally installed at Tropicana. These basket filters were remvoed when that division ws close.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















