Stainless Steel Belt Blancher - 2 ft. Wide

Stainless Steel Belt Blancher - 2 ft. Wide

Stainless Steel Belt Blancher - 2 ft. Wide. Chain link belt width: 2 ft. Maximum aperture/clearance above belt: 2 ft. W x 6-1/2 in. H. Cleat height: 4 in. Conveyor infeed height: 4 ft. Conveyor exit height: 6 ft. 10 in. Steam chamber length: 12 ft. Cooling chamber length: 8 ft. 6 in. Overall dimensions: 31 ft. L x 5 ft. 1 in. W x 8 ft. 6 in. H.
Product Details
  • Stock No: DWKN208.60
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Belt Blancher - 2 ft. Wide
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed