Stainless Steel Belt Conveyor - 1 ft. Wide

Stainless Steel Belt Conveyor - 1 ft. Wide

Stainless Steel Belt Conveyor. Belt width: 12 in. Effective length: 42 in. Conveyor infeed/exit height: 32 in. Overall dimensions: 54 in. L x 21 in. W x 33 in. H.

Product Details
  • Stock No: 122
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Belt Conveyor - 1 ft. Wide
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed