Stainless Steel Belt Conveyor

Stainless Steel Belt Conveyor

Stainless Steel Belt Conveyor. 12 in. W x 14 ft. L. With cover and drive, 440 V, 3 ph.

Product Details
  • Stock No: AANF266
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Belt Conveyors
  • Conveyor Width (inches): 12
  • Conveyor Length (inches): 168
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Voltage: 440
  • Motor Phases: 3
Dimensions:
Additional Product Details
Stainless Steel Belt Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed