Stainless Steel Belt Conveyor

Stainless Steel Belt Conveyor

Stainless Steel Belt Conveyor. 24 in. W x 9 ft. 6 in. L. Adjustable height with caster feet and 12 in. x 18 in. magnet.

Product Details
  • Stock No: AANF358.6
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Belt Conveyors
  • Conveyor Width (inches): 24
  • Conveyor Length (inches): 114
Previous Refrigerant
Motor Details
  • Motor Included? Yes
Dimensions:
Additional Product Details
Stainless Steel Belt Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed