Stainless Steel Belt Conveyor

Stainless Steel Belt Conveyor

Stainless Steel Belt Conveyor. Belt width: 1 ft. Maximum aperture/clearance above belt: 10 in. W x 2-1/2 in. H. Baldor Electric Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. Boston Gear Speed Reducer, ratio: 30, final speed: 57.5 rpm. Conveyor infeed/exit height: 7 ft. Overall dimensions: 13 ft. 2 in. L x 4 ft. W x 8 ft. 3 in. H.

Product Details
  • Stock No: L49104.2
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Bottle Conveyor
  • Conveyor Width (inches): 12
  • Max Height Clearance above Belt (Inches): 2.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.8-1.6/0.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 158
  • Width (Inches): 48
  • Height (Inches): 99
Additional Product Details
Stainless Steel Belt Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed