Stainless Steel Blade for Contherm

Stainless Steel Blade for Contherm

Stainless Steel Blade for Contherm. S/N 5345, Max Working Pressure: 280 psi @ 600°F, Min Design Metal Temperature: -30°F @ 280 psi. Overall Dimensions: 4-1/2 in. Diameter x 86 in. L.

Product Details
  • Stock No: DBPF095.5
  • Manufacturer: Not Specified
  • Serial Number: 5345
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Blade for Contherm
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed