Stainless Steel Cascading Dewatering Unit

Stainless Steel Cascading Dewatering Unit

Stainless Steel Cascading Dewatering Unit. Wedgewire size: 32 in. W with a 0.0060 in. (0.152mm) gap or 60 wedgewire screen. Opening for optional second level filtering screen with dimensions of 2 in. H x 33-1/2 in. Approximately 85-gallon deposit tank located on rear of unit with a 140 gallon sump tank. Inlets: (1) 1 in. NPT (male, spray bridge), (1) 4-1/2 in. inlet, (1) 14 in. W x 18 in. H sight/access panel, (1) 4 in. dia. sight port. Outlets: (1) 1-1/2 in. threaded female, (1) 2 in. threaded outlet. Overall dimensions: 70 in. L x 39 in. W x 54 in. H.

Product Details
  • Stock No: CCFP538.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Stainless Steel Cascading Dewatering Unit
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed