Stainless Steel Centrifugal Deaerator Skid

Stainless Steel Centrifugal Deaerator Skid

Stainless Steel Centrifugal Deaerator Skid. Maximum tank volume: 8 gal. Mixing head diameter: 7-1/2 in. Mixer Motor, 3/4 hp, 220 V, 2.25 amps, 60 Hz, 3 phase. Fryma-Maschinen Progressing Cavity Positive Displacement Pump, Model: NU-15A. Motor, 1/2 hp, 1100 rpm, 380 V, 1.4 amps, 60 Hz, 3 phase. Siemen and Hinsch Vacuum Pump with Motor, Model: LEMA 25 A7 GA1 7C0, S/N: D-3126498. Inlets: (1) 3/8 in. dia. vacuum port, (1) 1/2 in. dia. MPT, (1) 1 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. port. Overall dimensions: 54 in. L x 22 in. W x 52 in. H.
Product Details
  • Stock No: OI244.
  • Manufacturer: Not Specified
Plate Details
Previous Refrigerant
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (1) 0.75 hp Mixer Motor., (1) 0.5 hp Motor
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 22
  • Height (Inches): 52
Additional Product Details
Stainless Steel Centrifugal Deaerator Skid
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed