Stainless Steel Centrifugal Pump

Stainless Steel Centrifugal Pump

Stainless Steel Centrifugal Pump. Impeller diameter: 4 in. Leeson Electric Motor, 1 hp, 3450 rpm, 115/208-230 V, 12/6 amps, 60 Hz, single phase. Inlets: (1) 2 in. dia. FNPT fitting. Outlets: (1) 1-1/2 in. dia. FNPT fitting. Overall dimensions: 1 ft. 2 in. L x 10 in. W x 9 in. H.

Product Details
  • Stock No: OIP119.
  • Manufacturer: Not Specified
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed