- Product Details
Stainless Steel Chain Link Belt Conveyor
Stainless Steel Chain Link Belt Conveyor. Belt width: 35 in. Maximum aperture/clearance above belt: 35 in. W x 4 in. H. (4) Above-mounted spraybars and (2) bottom-mounted spraybars. Infeed/exit height: 35 in. Inlets: (1) 1-1/2 in. dia. S-line fitting, (3) 1-1/2 in. dia. NPT (male, spraybars). Outlets: (2) 7 in. L x 1 in. W drains, (1) 2-1/2 in. dia. port discharge. Overall dimensions: 105 in. L x 61 in. W x 60 in. H.
Product Details
- Stock No: NOI8121
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









