Stainless Steel Cherry-Burrell Mixing Tank - 300 Gallons

Stainless Steel Cherry-Burrell Mixing Tank - 300 Gallons

Cherry-Burrell Tank. S/N: 73E546. Rated capacity: 300 gallons. Inside dimensions: 57 in. dia. x 2 ft. 1-1/2 in. straight wall. Materials of construction include 304 stainless steel. Inlet/outlet: (1) 2 in. MNPT, (1) 11 in. L x 6 in. W. Overall dimensions: 5 ft. 3 in. L x 5 ft. W x 6 ft. 10 in. H.

Product Details
  • Stock No: NOI1111
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: 73E546
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 63
  • Width (Inches): 60
  • Height (Inches): 82
Additional Product Details
Stainless Steel Cherry-Burrell Mixing Tank - 300 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed