Stainless Steel Coating Drum

Stainless Steel Coating Drum

Stainless Steel Coating Drum. Pharmaceutical design. 60 in. diameter polishing drum coated interior, General Electric Motor, 3 hp, 1755 rpm, 230/460 V, 9.2/4.6 amps, 60 Hz, 3 phase. General Electric speed drive, maximum rpm 35, minimum rpm 5, ratio 105.9, final rpm 16. Overall dimensions: 78 in. L x 60 in. W x 93 in. H.

Product Details
  • Stock No: 25.BR1457.1a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 3
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 9.2/4.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 78
  • Width (Inches): 60
  • Height (Inches): 93
Additional Product Details
Stainless Steel Coating Drum
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed