Stainless Steel Column Lift Drum Dumper

Stainless Steel Column Lift Drum Dumper

Used Custom Metalcraft, Inc. Stainless Steel Column Lift Barrel Dumper. Type A. Serial 73170. Year: 2016. SEW Eurodrive: 2 HP, 460V, 60 Hz, 3-phase, NEMA C. Overall dimensions: 74 in. x 44 in. x 212 in. High.

Product Details
  • Stock No: TASP139
  • Manufacturer: Custom Metal Craft
  • Model: Type 'A' Column Lift
  • Serial Number: 73170
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 2
  • Motor RPM: 1740/17
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 74
  • Width (Inches): 44
  • Height (Inches): 212
Additional Product Details
  • Year of Manufacture: 2016
Stainless Steel Column Lift Drum Dumper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed