Stainless Steel Cone Bottom Tank - 30 gallons

Stainless Steel Cone Bottom Tank - 30 gallons

Stainless Steel Single Shell Cone Bottom Tank. Inside dimensions: 17.75 in. diameter x 28 in. high sidewall. Estimated capacity: 30 gallons. Overall dimensions: 19 x 19 x 53 high (inches).

Product Details
  • Stock No: SIKH902
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 19
  • Height (Inches): 53
Additional Product Details
Stainless Steel Cone Bottom Tank - 30 gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed