Stainless Steel Cone Bottom Tank - 750 Gallon

Stainless Steel Cone Bottom Tank - 750 Gallon

Stainless Steel Hopper- 750 Gallon. Outlet: (1) 9 in. L x 6-1/2 in. W. Overall dimensions: 9 ft. L x 7 ft. 10 in. W x 11 ft. H.

Product Details
  • Stock No: KAAM0231A
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 108
  • Width (Inches): 94
  • Height (Inches): 132
Additional Product Details
Stainless Steel Cone Bottom Tank - 750 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed