Stainless Steel Control Panel Enclosure

Stainless Steel Control Panel Enclosure

Stainless Steel Control Panel Enclosure with Frame. Previously used with a mix tank and pump. Outside dimensions of the box: 36 in. L x 14 in. W x 36 in. H. Overall Dimensions: 36 in. L x 24 in W x 70 in. H
Product Details
  • Stock No: BDPC206C
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Stainless Steel Control Panel Enclosure
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed