Stainless Steel Control Panel Enclosure

Stainless Steel Control Panel Enclosure

Stainless Steel Control Panel Enclosure with Cutler-Hammer D7L Series Industrial PC System. Model: D7DBA15STAIXXX. S/N: 36600-005. (1) 17 in. W x 13-1/2 in. H touch screen. Power supply: 120/230 V, 0.4 amps, 50/60 Hz, 25 Watts. Overall dimensions: 2 ft. 3 in. L x 2 ft. 1-1/2 in. W x 5 ft. 1 in. H.

Product Details
  • Stock No: DTTC2075.
  • Manufacturer: Not Specified
  • Model: D7DBA15STAIXXX
  • Serial Number: 36600-005
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Stainless Steel Control Panel Enclosure
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed