Stainless Steel Control Panel with Alfa Laval Components and Tetra Pak Liquid Density Transducer

Stainless Steel Control Panel with Alfa Laval Components and Tetra Pak Liquid Density Transducer

Stainless Steel Control Panel with Alfa Laval Components and Tetra Pak Liquid Density Transducer. Tetra Pak liquid density transducer. Model: 7847. MAWP: -20 bar. (3) 1-1/2 in. S-line ports. (1) 1-1/2 in. S-line port with a 7/8 in. inner dia. Overall Transducer dimensions: 8 ft. 4 in. L x 1 ft. 5 in. W x 9 in. H. Transducer small tank dimensions: 2 ft. 9 in. L x 4 in. dia. Control panel: (1) 2 in. S-line fitting. Control panel dimensions: 6 ft. ½ in. L x 2 ft. 6 in. W x 1 ft. 4-1/2 in. H. Includes: (1) Eurotherm Chessell data recorder, (1) Alfa Laval display/control, Alfast operator module and (1) Alfa Laval control module. Case display(s): Eurotherm Chessell, Tetra and Alfa Laval Alfast.

Product Details
  • Stock No: TACJ0452A
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 100
  • Width (Inches): 17
  • Height (Inches): 9
Additional Product Details
Stainless Steel Control Panel with Alfa Laval Components and Tetra Pak Liquid Density Transducer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed