Stainless Steel Conveyor - 1 Ft. 3 In. Wide

Stainless Steel Conveyor - 1 Ft. 3 In. Wide

Stainless Steel Conveyor. Usable belt dimensions: 5 ft. L x 1 ft. 3 in. W. Sew Eurodrive motor: ½ hp, .37 kW, 1700 rpm, 266/460 v, 1.85/1.07 a, 60 Hz, 3 phase. Overall dimensions: 5 ft. 4 in. L x 2 ft. W x 3 ft. 2 in. H.

Click here to see a video of the machine operating
Product Details
  • Stock No: NOI1108
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Belt Conveyors
  • Conveyor Width (inches): 15
  • Conveyor Length (inches): 60
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1700
  • Motor Voltage: 266/460
  • Motor Amps: 1.85/1.07
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 64
  • Width (Inches): 24
  • Height (Inches): 38
Additional Product Details
Stainless Steel Conveyor - 1 Ft. 3 In. Wide
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed