Stainless Steel Conveyor - 12 in. W x 22 ft. L

Stainless Steel Conveyor - 12 in. W x 22 ft. L

Stainless Steel Conveyor. 12 in. W x 22 ft. L flighted intralox belt, 1 in. H flights, 22 in. spacing, hydraulic drive

Product Details
  • Stock No: BDPC143.3
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Belt Conveyors
  • Conveyor Width (inches): 12
  • Conveyor Length (inches): 264
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Stainless Steel Conveyor - 12 in. W x 22 ft. L
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed