Stainless Steel Conveyor.

Stainless Steel Conveyor.

Stainless Steel Conveyor. Belt width: 11 in. Maximum aperture/clearance above belt. Cleat height: 1-1/2 in. Distance between cleats: 18-1/2 in. Dayton Motor, 1/2 hp, 3450 rpm, 115/230 V, 80/40 amps, 60 Hz, 3 phase. Motor Drive. Infeed height: 27 in. Exit height: 67 in. Overall dimensions: 72 in. L x 26 in. W x 72 in. H.

Product Details
  • Stock No: DENF002.
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Elevated / Incline Conveyors
  • Conveyor Width (inches): 11
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 3450
  • Motor Voltage: 115/230
  • Motor Amps: 80/40
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 26
  • Height (Inches): 72
Additional Product Details
Stainless Steel Conveyor.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed