Stainless Steel Conveyor Sections

Stainless Steel Conveyor Sections

1st section: Conveyor, Laughlin Corporation. Model PCC375, S/N 3300533. 5 in. Frame, approximately 117 in. total belt length. Overall dimensions: 10 in. W, 63 in. L, 15 in. H. 2nd section: Vertical Belt Conveyor, Laughlin Corporation. Model SKBCE12, S/N 2700423. Has 2 in. deep blades on belt with 7-¾ in. Between each blade. Usable belt area 40 in. Total belt length 88 in. (11 blades). No motor, no drive. Legs (4) 9 in. adjustable. Overall dimensions: 16 in. W, 46-½ in. L, 43 1/2 in. H.
Product Details
  • Stock No: HDNP599D.1
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Miscellaneous Conveyors
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 46.5
  • Width (Inches): 60
  • Height (Inches): 43.5
Additional Product Details
Stainless Steel Conveyor Sections
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed