Stainless Steel Cyclone - 6.6 Cu. Ft.

Stainless Steel Cyclone - 6.6 Cu. Ft.

Stainless Steel Cyclone Filter/Dust Collector- 6.6 Cu. Ft. FMC Syntron model FV 8A, serial 160220 E, A-73696. Baldor Industrial Motor, 3 hp, 208-230/460 V, 8.1-7.6/3.8 amps, 3450 rpm, 60 Hz, 3 phase. Allen Bradley disconnect with Start and Stop switch. Inlets: (1) 4 in. dia port. Outlets: (1) 4 in. dia. port, 8 in. dia. discharge. Overall dimensions: 53 in. L x 32 in. W x 95-1/2 in. H.

Product Details
  • Stock No: ERCS039.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 8.1-7.6/3.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 53
  • Width (Inches): 32
  • Height (Inches): 95.5
Additional Product Details
Stainless Steel Cyclone - 6.6 Cu. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed