Stainless Steel Cyclone Tank with Airlock - 60 Gallons

Stainless Steel Cyclone Tank with Airlock - 60 Gallons

Stainless Steel Tank. Approximate capacity 60 gallons. 2 ft. inside dia. x 2 ft. 8 in. straight wall. Inlets/outlets: (1) 6 in. port, (1) 5-1/2 in. port, (1) 2-1/4 in. port. Door dimensions: 1 ft. 5 in. W x 1 ft. 8 in. H. Overall dimensions: 2 ft. 9 in. L x 2 ft. W x 5 ft. H.

Product Details
  • Stock No: NOI1123
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets/outlets: (1) 6 in. port, (1) 5-1/2 in. port, (1) 2-1/4 in. port
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 33
  • Width (Inches): 24
  • Height (Inches): 60
Additional Product Details
Stainless Steel Cyclone Tank with Airlock - 60 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed