Stainless Steel Cylindrical Screen / Reel

Stainless Steel Cylindrical Screen / Reel

Stainless Steel Cylindrical Screen / Reel. For sifting, dewatering, cleaning, screening, sizing, etc. Does not include a Frame or cradle. Screen holes are 1/8 in. wide x 1.25 in. long. Dimensions: 41 in. dia. x 71 in. L.
Product Details
  • Stock No: NOI1410
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 71
  • Width (Inches): 41
Additional Product Details
  • Known Issues or Problems: Does not include a frame or cradle.
Stainless Steel Cylindrical Screen / Reel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed