Stainless Steel Double-Action Shear Mixer - 2 HP

Stainless Steel Double-Action Shear Mixer - 2 HP

Stainless Steel Double-Action Mixer. Tilting capability. Can hold a container that is 24 in. dia. x 32 in. H. Mixer is equipped with a shear propeller mounted to a 13 in. H. shaft and a dispersing propeller on a 14 in. H. shaft. Base has (4) casters for easy positioning. Final propeller speeds for shear/dispersing propellers: 1150/354 rpm. Baldor Industrial Motor, 2 hp, 1725 rpm, 206-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Overall dimensions: 38 in. L x 22 in. W x 42 in. H.

Product Details
  • Stock No: SNSL007.3a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 206-230/460
  • Motor Amps: 6.5-6.2/3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 38
  • Width (Inches): 22
  • Height (Inches): 42
Additional Product Details
Stainless Steel Double-Action Shear Mixer - 2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed