Stainless Steel Double Wall Rectangular Tank

Stainless Steel Double Wall Rectangular Tank

Stainless Steel Rectangular Tank with double wall. Interior dimensions: 47 in. x 47 in. x 12 in. H sidewall. Interior depth: 26 in. Main tank discharge: 3 in. tri-clamp. Double wall discharge ports: (2) 1 pipe thread. Gap between interior/exterior walls: approx. 4 in. Castor wheels: 4.
Product Details
  • Stock No: STTW219.6a
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Rectangular Tanks
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Double wall discharge ports: (2) 1" pipe thread.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Stainless Steel Double Wall Rectangular Tank
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed