Stainless Steel Dual Compartment Cop Wash Tank

Stainless Steel Dual Compartment Cop Wash Tank

Stainless Steel Dual Compartment Cop Wash Tank. Inside straight wall dimensions: 10 ft. 3 in. L x 1 ft. 4 in. W x 1 ft. H. Outlets: (2) 1-1/2 in. Drains, (1) 1 in. dia. port, (1) 1/2 in. dia port. Overall dimension: 106 in. L x 40 in. W x 36 in. H, 12 in. depth.

Product Details
  • Stock No: 14a
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: COP Tanks
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Outlets: (2) 1-1/2 in. Drains, (1) 1 in. dia. port, (1) 1/2 in. dia port.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 106
  • Width (Inches): 40
  • Height (Inches): 36
Additional Product Details
Stainless Steel Dual Compartment Cop Wash Tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed