Stainless Steel Dual Depositor / Enrober - 40 in. Wide

Stainless Steel Dual Depositor / Enrober - 40 in. Wide

Stainless Steel Dual Depositor / Enrober – 40 in. Wide. The belt is 46 in. wide with 40 in. of usable mesh width. The length is 65 in. Baldor Motor, 208-230/460 V 3 phase. Overall measurements: 88 in. L x 70 in. W x 53 in. H.

Product Details
  • Stock No: HDNP077.6
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Dual Depositor / Enrober - 40 in. Wide
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed