Stainless Steel Filter System

Stainless Steel Filter System

Stainless Steel Filter System. (2) Filters: 3 in. dia. x 31-1/2 in. L. Outer Tyler mesh size: 10; inner Tyler mesh size: 3. System comes with (3) valves. Inlets/outlets: (1) 3/4 in. dia. NPT and (2) 1-1/2 in. dia. NPT. Model, S/N: n/a. Overall dimensions: 35 in. L x 15 in. W x 69 in. H.

Product Details
  • Stock No: OI144.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Filter System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed