Stainless Steel Finisher Shaft

Stainless Steel Finisher Shaft

Stainless Steel Finisher Shaft. 2-3/4 in. shaft. Overall dimensions: 5 ft. 7-3/4 in. L x 1 ft. dia.

Product Details
  • Stock No: RCJF1777.5
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 67.75
  • Width (Inches): 12
Additional Product Details
Stainless Steel Finisher Shaft
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed