Stainless Steel Funnel Tank/Hopper

Stainless Steel Funnel Tank/Hopper

Stainless Steel Funnel Tank/Hopper Section. Inlets: (1) 4 in. W x 3 ft. 8 in. L. (top infeed). Outlets: (1) 4 in. W x 5 in. L. (bottom discharge). Overall dimensions: 4 ft. L x 1 ft. 6 in. W x 5 ft. 7 in. H.

Product Details
  • Stock No: UGHB010.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 18
  • Height (Inches): 67
Additional Product Details
Stainless Steel Funnel Tank/Hopper
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed