Stainless Steel Heat Set

Stainless Steel Heat Set

Stainless Steel Heat Set. Pneumatic positioner: Model no. PPR-55-3000-4R42021. Tru-Flo actuator. Type: UT31-SR4-F07. 150 max PSI. Inlets/outlets: (2) 3 in. S-line. (1) 2 in. S-line. (1) 1 in. FNPT. 4 ft. ½ in. inside shaft with 3/8 in. dia. holes. Overall dimensions: 7 ft. 9-1/2 in. L x 1 ft. 7 in. W x 10 in. H.

Product Details
  • Stock No: TACJ0813.3
  • Manufacturer: Not Specified
  • Model: PPR-55-3000-4R42021
Shell & Tube Details
  • Tube Material: 316 Stainless Steel
  • Inlets & Outlets Description: Inlets/outlets: (2) 3 in. S-line. (1) 2 in. S-line. (1) 1 in. FNPT. 4 ft. ½ in. inside shaft with 3/8 in. dia. holes
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 93.5
  • Width (Inches): 19
  • Height (Inches): 10
Additional Product Details
Stainless Steel Heat Set
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed