Stainless Steel Holding Tube- 30 Gallon

Stainless Steel Holding Tube- 30 Gallon

Stainless Steel Holding Tube, Model 61807, S/N H1804. Inlets 2 in., outlets 2 in.. Overall dimensions: Frame 52 in. L x 21 in. W x 62 in. H. (3) 63 in. L tubes, (11) 3 in. diameter x 82 in. L. tubes.
Product Details
  • Stock No: OI35.
  • Manufacturer: Not Specified
  • Model: 61807
  • Serial Number: H1804
HTST Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Holding Tube- 30 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed