Stainless Steel Hopper / Feeder - 75 gallons

Stainless Steel Hopper / Feeder - 75 gallons

Stainless Steel Hopper / Feeder. Approximate capacity: 75 gallons. Crepaco Pump: 5 hp, 230/460V, 3 phase. Electrical control voltage requirement: 220V. Inlet / outlet – (2) 2 in. Overall dimensions: 4 ft. 8 in. L x 2 ft. 10 in. W x 2 ft. 3-1/2 in. H.(H17).

Product Details
  • Stock No: SFPC030.8
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 56
  • Width (Inches): 34
  • Height (Inches): 27.5
Additional Product Details
Stainless Steel Hopper / Feeder - 75 gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed