Stainless Steel Hopper Tank- 130 Gallon

Stainless Steel Hopper Tank- 130 Gallon

Stainless Steel Tank- 130 Gallon. Square tank with cone bottom. (2) flip top lids. Inside dimensions 48 in. L x 48 in. W. Equipped with (4) 54 in. high legs. Infeed height: 74 in. Exit height: 34 in. Outlets: 17 in. L x 3 in. W discharge. Overall dimensions: 60 in. L x 59-1/5 in W x 74 in H.
Product Details
  • Stock No: 159
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Funnel Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Outlets: 17 in. L x 3 in. W
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 59.2
  • Height (Inches): 74
Additional Product Details
Stainless Steel Hopper Tank- 130 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed