Stainless Steel Hopper Tank

Stainless Steel Hopper Tank

Rectangular stainless steel hopper / funnel tank with slide valve discharge. Discharge opening is 8.375 x 6 inches. Overall dimensions: 103.25 in. L x 40.5 in. W x 54 in. H.

Product Details
  • Stock No: NOI1701
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 103.25
  • Width (Inches): 40.5
  • Height (Inches): 54
Additional Product Details
Stainless Steel Hopper Tank
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed