Stainless Steel Horizontal Tank- 4,000 Gallon

Stainless Steel Horizontal Tank- 4,000 Gallon

Stainless Steel Horizontal Tank- 4,000 Gallon. Internal, single-pass, heat/cool coil. Manway: 21 in. W x 17 in. H. Inlets: (1) 2 in. dia. S-line fitting, (1) 2 in. dia. FNPT (coil). Outlets: (1) 2 in. dia. FNPT (coil), (1) 2 in. dia. ACME discharge plug valve. Overall dimensions: 18 ft. 10 in. L x 88 in. W x 104 in. H.

Product Details
  • Stock No: OI257.
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Horizontal Tank- 4,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed