Stainless Steel HTST Skid Components

Stainless Steel HTST Skid Components

Stainless steel HTST Skid Mounted Components. Includes Will-Flow batch tank, APV centrifugal pump, starters, process filtered water control, Foxboro P-25 valve, Spirax Sparco Valve, hot water set components, Veeder-Root pulse transmitter, etc. Perma-San / Will-Flow Corp. stainless steel batch tank. JOVC. Capacity: 25 gallons. Serial: 50814.Year: 1987. Jacket: 125 PSI at 360F. Nat’l bd.: 5560. APV Crepaco Pump: serial E-2682-6V-86, 2 HP, 230/460V, 3-phase, 60 Hz. Overall dimensions: 16 ft. long x 5 ft. wide x 6 ft. 9 in. high. Footprint could be reduced to 9 ft L x 3 ft W.

Product Details
  • Stock No: SIKH224
  • Manufacturer: Not Specified
HTST Details
  • Nominal Flow Capacity: 25
Pump Details
  • Pump Included? Yes
  • Number of Pumps in Package: 1
  • Pump Manufacturer(s): APV Crepaco
  • Pump Horsepower (HP): 2
  • Pump Description(s): serial E-2682-6V-86, 2 HP, 230/460V, 3-phase, 60 Hz.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 2
  • Motor RPM: 3450
  • Motor Voltage: 230/480
  • Motor Amps: 3.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: FC145TC
Dimensions:
  • Length (Inches): 192
  • Width (Inches): 60
  • Height (Inches): 81
Additional Product Details
  • Year of Manufacture: 1987
Stainless Steel HTST Skid Components
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed