Stainless Steel HTST Skid

Stainless Steel HTST Skid

Stainless Steel HTST Pasteurizer Skid. Features: APV plate and Frame heat exchanger model SR15-S-L, serial 13945. Crepaco stainless steel insulated balance tank, serial C8885, with spray ball baffle and lift lids. Tank inner diameter, sidewall height, approximate capacity: gallons. Tank Agitator: MixMor, Inc. model D-13, serial 46261-1. Baldor motor: 1/3 HP, 115/208-230V, single phase, 60 Hz. Worthington centrifugal pump model D520, size 1.25x1x4, serial A5RAE CorporationAK, 0.75 HP, 208-230/460V, 3-phase, 60 Hz. Tri-Flo sanitary centrifugal pump model C216, serial Z4301 (pump housing missing), 3 HP, 208-230/460V, 3-phase, 60 Hz. The skid is not complete and is missing controls, holding tubes, valves, a recorder, etc. Overall dimensions: 80 in. x 66 in. x 78 in H.
Product Details
  • Stock No: SIKH121
  • Manufacturer: APV
  • Model: SR15-S-L
  • Serial Number: 13945
HTST Details
Pump Details
  • Pump Included? Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Worthington and Tri-Flo
  • Pump Horsepower (HP): 0.75
  • Pump Description(s): Worthington centrifugal pump model D520, size 1.25x1x4, serial A5RAEAK, 0.75 HP, 208-230/460V, 3-phase, 60 Hz. Tri-Flo sanitary centrifugal pump model C216, serial Z4301 (pump housing missing), 3 HP, 208- 230/460V, 3-phase, 60 Hz.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.33
  • Motor Voltage: 115/208-230
  • Motor Amps: 6/5.2-3
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
  • Motor Frame Size: 56C
Dimensions:
  • Length (Inches): 80
  • Width (Inches): 66
  • Height (Inches): 78
Additional Product Details
  • Known Issues or Problems: The skid is not complete and is missing controls, holding tubes, valves, a recorder, etc. Pump housing missing. The APV Heat Plate Exchanger is not available and has been removed and sold separately.
Stainless Steel HTST Skid
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed