Stainless Steel Hydraylic Power Pack

Stainless Steel Hydraylic Power Pack

Stainless Steel Hydraylic Power Pack. Food grade hydraulic oil only. Stainless Steel Oil Reservoir Tank- 170 Gallon. Inside straightwall dimensions: 3 ft. 10 in. L x 2 ft. W x 3 ft. H. Oil Gear Hydraulic Pump, Model: PVW34DL SAY CN. S/N: 89039663. Baldor Electric Motor, 20 hp, 1760 rpm, 208-230/460 V, 54-50/25 amps, 60 Hz, 3 phase. Oil Gear Hydraulic Pump, Model: PVWH15CNN, S/N: 99363774.Baldor Electric Motor, 10 hp, 1725 rpm, 208-230/460 V, 28-26/15 amps, 60 Hz, 3 phase. Oil Gear Hydraulic Pump, Model: PVWHLSAYCNNN, S/N: 01448272. Baldor Electric Motor, 10 hp, 1760 rpm, 230/460 V, 25/12.5 amps, 60 Hz, 3 phase. Hydraulic Pump, Model: PVWH10LSAYCNNN, S/N: 00410558. Baldor Electric Motor, 5 hp, 1750 rpm, 230/460 V, 13.4/6.7 amps, 60 Hz, 3 phase. B&F Hydraulic Pump, Model: ss-1102-210-X-5.81, S/N: 14412-2. American Industrial Oil Cooler, Model: AC-35-1, S/N: 34366A, temperature: 400 °F, pressure: 300 psi. Reliance Electric Motor, 1.5 hp, 1725 rpm, 208-230/460 V, 4.4/2.2 amps, 60 Hz, 3 phase. (6) Vickers Directional Valves, S/N's: 879135DG4S4012CB60, 879135DG4S4012CB60, DG4V3S2GMB560, DG4V32CMFTWB660. Overall dimensions: 8 ft. 7 in. L x 5 ft. 3 in. W x 7 ft. 5 in. H.
Product Details
  • Stock No: DTTC2076.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 5
  • If Multiple Motors, Motor Descriptions vs specs: (1) 20 hp Baldor Electric Motor, (1) 10 hp Baldor Electric Motor, (1) 10 hp Baldor Electric Motor, (1) 5 hp Baldor Electric Motor, and (1) 1.5 hp Reliance Electric Motor
Dimensions:
  • Length (Inches): 103
  • Width (Inches): 63
  • Height (Inches): 89
Additional Product Details
Stainless Steel Hydraylic Power Pack
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed