Stainless Steel Ice Hopper and Auger

Stainless Steel Ice Hopper and Auger

Stainless Steel Ice Hopper and Auger. Baldor motor. Boston motor drive. Capacity: 100 gallon. (3) Screws: 6 in. diameter x 53 in. L. (2) Sight glasses: 10 in. L x 4 in. W. Lid opening: 21-1/2 in. L x 12-1/4 in. W. Inlet: 21 in. L x 10 in. W. Outlet: 12 in. L x 12 in. W. Overall dimensions: 92 in. L x 31 in. W x 54 in. H.

Product Details
  • Stock No: EKTF7260B.2
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: (1) Baldor Motor, and (1) Boston Motor Drive
Dimensions:
  • Length (Inches): 92
  • Width (Inches): 31
  • Height (Inches): 54
Additional Product Details
Stainless Steel Ice Hopper and Auger
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items