Stainless Steel Incline Conveyor - 18 in. wide

Stainless Steel Incline Conveyor - 18 in. wide

Stainless Steel Incline Conveyor. 18 in. W x 9 ft. L flighted intralox belt, 3 in. H flights, spaced 14 1/2 in. apart, hydraulic drive, 102 in. discharge height.

Product Details
  • Stock No: BDPC044.5a
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Elevated / Incline Conveyors
  • Conveyor Width (inches): 18
  • Conveyor Length (inches): 108
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Stainless Steel Incline Conveyor - 18 in. wide
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed