Stainless Steel Incline Conveyor with Hopper

Stainless Steel Incline Conveyor with Hopper

Stainless Steel Incline Conveyor with Hopper. Conveyor dimensions: 7 ft. 6 in. L x 8-1/2 in. W. Cleat height: 1-1/2 in. Distance between cleats: 1 ft. Maximum hopper dimensions: 2 ft. 2 in. W x 1 ft. 8 in. H (back) . Minimum Hopper: 1 ft. 5 in. W x 10-1/2 in. H (front). Baldor motor, 1 hp. Conveyor infeed height: 3 ft., conveyor exit height: 9 ft. Overall dimensions: 7 ft. 2 in. L x 3 ft. W x 9 ft. H.

Product Details
  • Stock No: OI121.
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Incline Conveyor with Hopper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed