Stainless Steel Inclined Product Conveyor Section

Stainless Steel Inclined Product Conveyor Section

Stainless Steel Inclined Product Conveyor Section. Stainless Steel Belt, Drive and Aluminum Ceiling Bracket Support. Conveyer belt dimensions: 16 ft. L x 2 ft. 2 in. W. Overall dimensions: 16 ft. 7 in. L x 4 ft. 4 in. W x 1 ft. 3 in. H.

Product Details
  • Stock No: MDFP187.2
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Elevated / Incline Conveyors
  • Conveyor Width (inches): 26
  • Conveyor Length (inches): 192
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 199
  • Width (Inches): 52
  • Height (Inches): 15
Additional Product Details
Stainless Steel Inclined Product Conveyor Section
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed