- Product Details
Stainless Steel Insulated Holding Tubes - 20 ft. L
Stainless Steel Insulated Holding Tubes - 20 ft. L. Tube quantities: (7) 2.5 in., (21) 2 in. Fitting type: sanitary tri-clamp. Overall dimensions: 258 in. L x 25 in. W x 112 in. H.
Product Details
- Stock No: SSFA146
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 258
- Width (Inches): 25
- Height (Inches): 112
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















