Stainless Steel Insulated Single Shell Tank- 200 Gallon

Stainless Steel Insulated Single Shell Tank- 200 Gallon

Stainless Steel Insulated Single Shell Tank- 200 Gallon. (3) Brad Harrison level indicators. Inlets: (1) 3 in. dia. port, (2) 2 in. dia. 150lb ANSI flanged ports, (2) 3 in. dia. 150lb ANSI flanged ports. Outlets: (1) 2 in. dia. 150lb ANSI flanged port with butterfly valve, (2) 2 in. dia. 150lb ANSI flanged ports with globe valves. Overall dimensions: 5 ft. 8 in. L x 4 ft. 10 in. W x 69 in. H.(H22).

Product Details
  • Stock No: DTTC2035.
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 3 in. dia. port, (2) 2 in. dia. 150lb ANSI flanged ports, (2) 3 in. dia. 150lb ANSI flanged ports. Outlets: (1) 2 in. dia. 150lb ANSI flanged port with butterfly valve, (2) 2 in. dia. 150lb ANSI flanged ports with globe valves.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 68
  • Width (Inches): 58
  • Height (Inches): 69
Additional Product Details
Stainless Steel Insulated Single Shell Tank- 200 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed